
Wood Screw, #2, 5/8 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK
Mfr # 263507-100
Zoro # G806351389
product price:Â $26.99
/pk 100, $0.27/eaKey Features
Round Head
Slotted Drive
System of Measurement
Inch
Screw Size
#2
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
263507-100
Zoro #
G806351389
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#2
Fastener Length
5/8 in
Details
System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Item
Wood Screw
Description
#2 x 5/8" Wood Screws/Slotted/Round Head/Steel/Zinc Plating , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.