This item is Discontinued.

Aemc Instruments Digital Multimeter, 1000 Max. AC Volts, 1000 Max. DC Volts, 20 Max. AC Amps, 20 Max. DC Amps MTX 3282B-COMCM

Digital Multimeter, 1000 Max. AC Volts, 1000 Max. DC Volts, 20 Max. AC Amps, 20 Max. DC Amps (Discontinued)

  • Mfr # MTX 3282B-COMCM
  • Zoro # G8063596
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MTX 3282B-COMCM
Zoro #
G8063596
UPC #
685338170306
Country of Origin
France

Dimensions

Manufacturers Warranty Length
3 yr

Details

Multimeter Style
Full Size
Item
Digital Multimeter
Basic DC Accuracy
+/-0.09%
Max. AC Volts
1000
Max. DC Volts
1000
Max. AC Amps
20
Max. DC Amps
20
Audible Continuity
Yes
Max. Ohms
50 megohm
Auto Power Off
Yes
Standards
UL, CUL
Diode Test
Yes
Min./Max. Memory
Yes
Auto Ranging
Yes
Peak Hold
Yes
Special Features
Graphical, BW 100 kHz, Measures Duty Cycle, Positive and Negative Pulses, Elapsed Time, Memory with Communications Downloading, Software Included
Battery Type
AA NiMH
Temp. Range
With Pt 100 or Pt 1000 Sensor Range 257 Degrees to 167 Degrees F (-125 Degrees to 75 Degrees C), -328 Degrees to 1472 Degrees F (-200 Degrees to 800 Degrees C), Measurement with A J of K Thermocouple K -40 Degrees to 2192 Degrees F (-40 Degrees to 1200 Degrees C), -40 Degrees to 1382 Degrees F (-40 Degrees to 750 Degrees C) (Type J)
Display
Large Backlit LCD
Includes
(2 Sets) 1.5m Color Coded (Red/Black) Leads, (2) Spare Fuses, TAS Adapter M to F Mini, USB Optic Cable, 110V US Power Supply, Software On CD
Interface
Optical RS-232, USB
AC Response
TRMS
Capacitance Range
100 nF to 10 mF
Data Hold
Yes
Duty Cycle
5.00 to 95.00%
Bar Graph
Yes

Description

Digital Multimeter, Audible Continuity Yes, Data Hold Yes, Special Features Graphical, BW 100 kHz, Measures Duty Cycle, Positive and Negative Pulses, Elapsed Time, Memory with Communications Downloading, Software Included, Multimeter Style Full Size

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.