Zoro Homepage
This item is Discontinued.
American Torch Tip Contact Tip, Wire Size 3/32 In Long Life 14H-332-LL

Contact Tip, Wire Size 3/32 In Long Life (Discontinued)

  • Mfr # 14H-332-LL
  • Zoro # G8064052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14H-332-LL
Zoro #
G8064052
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (In.)
3/32 in Long Life

Details

Item
Contact Tip
For Use With
Tweco(R)
For MIG Guns
Tweco(R)

Description

Contact Tip, Wire Size (In.) 3/32 In. Long Life, For Use With Tweco, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.