Shop ZORO SELECT

PVC Tubing

  • Mfr # ZUSA-HT-6642
  • Zoro # G806434761

product price: 
$
119.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.25 in
Application
Beverage, Food, Water
Color
Clear
Standards
FDA
Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-HT-6642
Zoro #
G806434761
UPC #
193005275693
Country of Origin
China

Dimensions

Wall Thickness
0.25 in
Outside Diameter
2 1/4 in
Overall Length
10 ft
Bend Radius
15 3/4 in
Inside Diameter
1 3/4 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Tubing
Application
Beverage, Food, Water
Color
Clear
Standards
FDA
Material
PVC
Flexibility
Semi-Flexible
System of Measurement
Inch
Maximum Operating Pressure
15 psi
For Environment
High Pressure
Peristaltic Pump Compatible
Yes
Autoclavable
No
Maximum Operating Temperature
140 Degrees F
Fitting Compatibility
Barbed, Compression, Push-to-Connect
Chemical Compatibility
Flow Application
Food and Beverage
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Hardness
Shore A 75
Tube Form
Coil
Food Application
Dairy, Food, and Beverage
Vacuum Rated
Not Rated for Vacuum
Industry Application
Pharmaceutical
Jacket Material
No Jacket
Resistance Properties
Hardening Resistant, Swelling Resistant
Clarity
Clear
For Fluid Type
Beverages
Jacket Color
No Jacket
Reinforcement
Not Reinforced
Stripe Color
No Stripe
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Shell Material
PVC
Wire Color
Clear

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 75, Inside Diameter 1 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 2 1/4 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.