PFA Tubing
- Mfr # ZUSA-HT-7094
- Zoro # G806435195
product price:Â
$
456.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.625 in
Standards
FDA
Clarity
Clear
Peristaltic Pump Compatible
No
Vacuum Rated
Not Rated for Vacuum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-HT-7094
- Zoro #
- G806435195
- UPC #
- 193005268138
- Country of Origin
- China
Dimensions
- Wall Thickness
- 0.625 in
- Bend Radius
- 2 in
- Outside Diameter
- 5/16 in
- Inside Diameter
- 3/16 in
- Overall Length
- 50 ft
- Wire Rope Length
- 50 ft
- Length
- 50 ft
Description
Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PFA, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 5/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Corrosion Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.