Shop PARKER

Tubing, Natural, Overall 100 ft L

  • Mfr # E-108-0100

  • Zoro # G806439032


product price: 
$
164.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Hardness
Shore D 45
For Fluid Type
Air, Potable Water, Water
Fitting Compatibility
Compression, Push-to-Connect
Features
Made from 100% Virgin Resin Material
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E-108-0100
Zoro #
G806439032
UPC #
-
Country of Origin
United States
Item
Tubing
Hardness
Shore D 45
For Fluid Type
Air, Potable Water, Water
Fitting Compatibility
Compression, Push-to-Connect
Features
Made from 100% Virgin Resin Material
Weight per Foot
0.044 lb/ft
Maximum Operating Pressure
70 psi @ 70 Degrees F
Reinforcement
Not Reinforced
For Location
Indoor
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Clarity
Opaque
For Environment
Chemical
Maximum Operating Temperature
150 Degrees F
Stripe Color
No Stripe
Flexibility
Flexible
System of Measurement
Inch
Industry Application
Pneumatics
Minimum Operating Temperature
-80 Degrees F
Tube Form
Coil
Material
Polyethylene
Burst Pressure
280 psi
Jacket Color
No Jacket
Application
Air, Chemical, Fluid
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Coil Weight
4.4 lb
Color
Beige
Autoclavable
No
Resistance Properties
Crack Resistant
For Potable Water Use
Yes

Description

Tubing, Application Air, Chemical, Fluid, Color Beige, Hardness Shore D 45, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 70 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 5/8 in, Overall Length 100 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Ratings & reviews