Tubing, Blue, Overall 1000 ft L

  • Mfr # E-43-B-1000

  • Zoro # G806439056


product price:  $285.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.04 in
Weight per Foot
0.011 lb/ft
System of Measurement
Inch
Maximum Operating Temperature
150 Degrees F
Jacket Color
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E-43-B-1000
Zoro #
G806439056
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Overall Length
1,000 ft
Bend Radius
1 in
Outside Diameter
1/4 in
Inside Diameter
5/32 in

Details

Item
Tubing
Weight per Foot
0.011 lb/ft
System of Measurement
Inch
Maximum Operating Temperature
150 Degrees F
Jacket Color
No Jacket
Material
Polyethylene
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Application
Air, Chemical, Fluid
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Clarity
Opaque
Autoclavable
No
For Potable Water Use
Yes
Fitting Compatibility
Compression, Push-to-Connect
Resistance Properties
Crack Resistant
Coil Weight
11 lb
Color
Blue
Reinforcement
Not Reinforced
Features
Made from 100% Virgin Resin Material
Minimum Operating Temperature
-80 Degrees F
For Fluid Type
Air, Potable Water, Water
Hardness
Shore D 45
Flexibility
Flexible
Tube Form
Coil
Stripe Color
No Stripe
Maximum Operating Pressure
120 psi @ 150 Degrees F
Burst Pressure
480 psi
For Location
Indoor
For Environment
Chemical
Industry Application
Pneumatics

Description

Tubing, Application Air, Chemical, Fluid, Color Blue, Hardness Shore D 45, Inside Diameter 11/64 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 120 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/4 in, Overall Length 1,000 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.