Shop PARKER

Tubing, Black, Overall 250 ft L

  • Mfr # NB-4-040
  • Zoro # G806439070

product price: 
$
315.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.04 in
Color
Black
Burst Pressure
1,250 psi
Material
Nylon
Resistance Properties
Abrasion Resistant, Chemical Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NB-4-040
Zoro #
G806439070
UPC #
-
Country of Origin
United States
Color
Black
Burst Pressure
1,250 psi
Material
Nylon
Item
Tubing
Resistance Properties
Abrasion Resistant, Chemical Resistant
Features
High-Grade Polyamide Resins for Strength and Flexibility
For Environment
Chemical
Weight per Foot
0.012 lb/ft
For Location
Indoor, Outdoor
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
System of Measurement
Inch
Jacket Color
No Jacket
Beverage, Food, and Water Compatibility
Potable Water
Maximum Operating Temperature
200 Degrees F
Flexibility
Flexible
Hardness
Shore D 62
Maximum Operating Pressure
310 psi @ 200 Degrees F
Clarity
Opaque
Petroleum Product Compatibility
Lubricants
Coil Weight
3 lb
Reinforcement
Not Reinforced
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Fitting Compatibility
Compression, Push-to-Connect
Industry Application
Pneumatics, Machine Tools, Robotics
Stripe Color
No Stripe
Autoclavable
No
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Minimum Operating Temperature
-65 Degrees F
Tube Form
Coil
Food and Beverage Compatibility
Potable Water
Shell Material
Nylon
Wire Color
Black
Traction Material
Nylon

Dimensions

Wall Thickness
0.04 in
Inside Diameter
11/64 in
Bend Radius
22/25 in
Outside Diameter
1/4 in
Overall Length
250 ft
Wire Rope Length
250 ft
Length
250 ft
Fits Chest Size
High-Grade Polyamide Resins for Strength and Flexibility

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 11/64 in, Jacket Color No Jacket, Jacket Material Not Applicable, Traction Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 310 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 250 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.