Shop PARKER

Tubing, Green, Overall 250 ft L

  • Mfr # N-2.5-025-GRN

  • Zoro # G806439087


product price: 
$
120.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.025 in
Material
Nylon
Color
Green
Burst Pressure
1,200 psi
Resistance Properties
Abrasion Resistant, Chemical Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N-2.5-025-GRN
Zoro #
G806439087
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.025 in
Overall Length
250 ft
Outside Diameter
5/32 in
Bend Radius
1/2 in
Inside Diameter
7/64 in
Wire Rope Length
250 ft

Details

Material
Nylon
Color
Green
Burst Pressure
1,200 psi
Item
Tubing
Resistance Properties
Abrasion Resistant, Chemical Resistant
Tube Form
Coil
Stripe Color
No Stripe
Flexibility
Flexible
Hardness
Shore D 62
Fitting Compatibility
Compression, Push-to-Connect
Autoclavable
No
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Coil Weight
1.25 lb
Jacket Color
No Jacket
For Environment
Chemical
System of Measurement
Inch
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
For Location
Indoor, Outdoor
Petroleum Product Compatibility
Lubricants
Reinforcement
Not Reinforced
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Weight per Foot
0.005 lb/ft
Maximum Operating Temperature
200 Degrees F
Beverage, Food, and Water Compatibility
Potable Water
Minimum Operating Temperature
-65 Degrees F
Industry Application
Pneumatics, Machine Tools, Robotics
Clarity
Opaque
Features
High-Grade Polyamide Resins for Strength and Flexibility
Maximum Operating Pressure
300 psi @ 200 Degrees F
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Green, Hardness Shore D 62, Inside Diameter 7/64 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 300 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 5/32 in, Overall Length 250 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.