Shop PARKER

Tubing, Yellow, Overall 250 ft L

  • Mfr # N-4-040-YEL

  • Zoro # G806439094


product price: 
$
260.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.04 in
Color
Yellow
Burst Pressure
1,250 psi
Material
Nylon
Minimum Operating Temperature
-65 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N-4-040-YEL
Zoro #
G806439094
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Outside Diameter
1/4 in
Inside Diameter
11/64 in
Overall Length
250 ft
Bend Radius
22/25 in
Wire Rope Length
250 ft

Details

Item
Tubing
Color
Yellow
Burst Pressure
1,250 psi
Material
Nylon
Minimum Operating Temperature
-65 Degrees F
Coil Weight
3 lb
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Tube Form
Coil
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Features
High-Grade Polyamide Resins for Strength and Flexibility
Maximum Operating Temperature
200 Degrees F
Weight per Foot
0.012 lb/ft
Reinforcement
Not Reinforced
For Environment
Chemical
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Beverage, Food, and Water Compatibility
Potable Water
Resistance Properties
Abrasion Resistant, Chemical Resistant
For Location
Indoor, Outdoor
Stripe Color
No Stripe
Hardness
Shore D 62
Flexibility
Flexible
Autoclavable
No
Jacket Color
No Jacket
System of Measurement
Inch
Fitting Compatibility
Compression, Push-to-Connect
Clarity
Opaque
Industry Application
Pneumatics, Machine Tools, Robotics
Maximum Operating Pressure
310 psi @ 200 Degrees F
Petroleum Product Compatibility
Lubricants
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Yellow, Hardness Shore D 62, Inside Diameter 11/64 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 310 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 250 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews