Shop PARKER

Tubing, Black, Overall 100 ft L

  • Mfr # NB6X1
  • Zoro # G806439131

product price: 
$
188.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1 mm
Burst Pressure
1,363 psi
Material
Nylon
Color
Black
For Environment
Chemical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NB6X1
Zoro #
G806439131
UPC #
-
Country of Origin
United States
Item
Tubing
Burst Pressure
1,363 psi
Material
Nylon
Color
Black
For Environment
Chemical
Weight per Foot
0.011 lb/ft
Hardness
Shore D 62
Beverage, Food, and Water Compatibility
Potable Water
Clarity
Opaque
Flexibility
Flexible
Jacket Color
No Jacket
Maximum Operating Pressure
341 psi @ 200 Degrees F
Autoclavable
No
Maximum Operating Temperature
200 Degrees F
Stripe Color
No Stripe
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Features
High-Grade Polyamide Resins for Strength and Flexibility
Reinforcement
Not Reinforced
For Location
Indoor, Outdoor
Fitting Compatibility
Compression, Push-to-Connect
Tube Form
Coil
System of Measurement
Metric
Minimum Operating Temperature
-65 Degrees F
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Petroleum Product Compatibility
Lubricants
Coil Weight
1.6 lb
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Resistance Properties
Abrasion Resistant, Chemical Resistant
Industry Application
Pneumatics, Machine Tools, Robotics
Food and Beverage Compatibility
Potable Water
Shell Material
Nylon
Wire Color
Black
Traction Material
Nylon

Dimensions

Wall Thickness
1 mm
Bend Radius
433/500 in
Outside Diameter
6 mm
Inside Diameter
4 mm
Overall Length
100 ft
Wire Rope Length
100 ft
Length
100 ft
Fits Chest Size
High-Grade Polyamide Resins for Strength and Flexibility

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Traction Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 341 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 6 mm, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.