Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Oxford Shoe, 9 W, Mesh, Not Applicable Height, Black

  • Mfr # 834-6386

  • Zoro # G806439292


product price: $127.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Mesh
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834-6386
Zoro #
G806439292
UPC #
840777185643
Country of Origin
China

Dimensions

Size
9
Footwear Width
W
Size (PRINT)
9
Width
W

Details

Item
Oxford Shoe
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Mesh
Gender
Men's
Max. Heat Rating
Not Rated
Removable Insole
Yes
Shineable Toe
Yes
Insole System
Single Density Polyurethane
Completely Non Metallic
Yes
Insulation Weight
None
Upper Boot Material
Leather/Mesh
Standards
ASTM F2913
Style Number
834-6386
Upper Material Description
Leather/Mesh
Ninety Degree Heel
No
Footwear Closure Type
Front Lace
Predominant Footwear Color
Black
Conductive
No
Waterproof Type
Waterproof Membrane
Insulated
No
Midsole Material
EVA
Insulation Type
None
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2913
Shank Material
Composite
Liner Material
Mesh
Last Number or Name
6386
Non Metallic Upper
Yes
Toe Shape
Round
Static Dissipative
No
Footwear Shank Type
Composite
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Manufacturers Suggested Sole Slip Rating
Best
Liner Material (PRINT)
Mesh
Outsole Technology (PRINT)
Crosstrex 360
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Closure
Lace Up
Style Family
Oxford Shoe
Gender (PRINT)
Men's
Midsole Technology (PRINT)
Cushioned
Upper Material (PRINT)
Mesh
Heel Definition
Flat Heel
Construction
Cemented
Shank Material (PRINT)
Composite
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Cushioned
Outsole Technology
Crosstrex 360

Description

Tactical Shoe, Footwear Style Oxford Shoe, 9, W, Men's, Black, Front Lace, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, Not Applicable Height, Black, Style Number 834-6386, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.