Disposable Gloves, Exam Grade, Nitrile, Powder-Free, L, 1000 PK, Black

  • Mfr # 787353

  • Zoro # G806439353


product price:  $130.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
787353
Zoro #
G806439353
UPC #
10859140003849
Country of Origin
Malaysia

Dimensions

Size
L

Details

Item
Disposable Gloves
Material
Nitrile
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile

Description

Dealmed Black Nitrile Exam Gloves, Latex Free, Disposable Gloves for Tattoo Artists, Hospitals, Law Enforcement, Hairstylists, First Response - QUALITY NITRILE CONSTRUCTION: Providing more protection than and eliminating allergies associated with latex gloves, these Medical-Grade Exam Gloves are expertly crafted out of nitrile material to provide optimal protection and comfort. OPTIMAL COMFORT: The nitrile gloves are designed with a highly elastic fit and beaded cuffs to provide a snug, secure fit when wearing gloves for extended periods of time. Additionally, they offer tactile sensitivity for delicate patient care. UTMOST PROTECTION: Ambidextrous and disposable, these non-allergenic and non-irritating gloves are strong enough to protect against liquids and other debris. MULTI-PURPOSE USE: The Dealmed Nitrile Medical-Grade Exam Gloves are ideal for all-purpose medical use, lab work, hair coloring, tattooing, food prep, painting, cleaning, pet care, home improvements, hobbies, and arts & crafts. EFFICIENT PACKAGING: Soft-Fill Technology dispenses the gloves with ease and unwrinkled because they are packaged flat. This allows for a more efficient and expedient use when you need to grab a pair of gloves to protect your hands.
Dealmed Medical Nitrile Exam Gloves. MPN #787351 - 100 Count - Our nitrile gloves are uniquely manufactured using synthetic polymers and are more puncture resistant than natural rubber. Offering superior resistance to punctures and abrasions, they are a perfect choice for protection against a variety of chemicals. Industrial grade nitrile gloves are made from component materials which meet requirements for food contact and handling. Our medical grade nitrile gloves comply with FDA regulations. It is standard industrial grade. All products are manufactured to a higher standard than most other manufacturers in our industry. Dealmed products represent over 80 years of quality and innovation trusted by healthcare professionals around the world.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.