Shop HESSAIRE
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Portable Evaporative Cooler, 11,000 cfm, 3,000 sq ft, 32.8 gal
- Mfr # M350
- Zoro # G806451690
product price:Â
$
1,546.99
/ea
Key Features
Airflow
11,000 cfm
Voltage
115V AC
Coverage Area - Maximum
3,000 sq ft
Water Capacity
32.8 gal
Blade Diameter
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M350
- Zoro #
- G806451690
- UPC #
- 00818015026287
- Country of Origin
- China
- Item
- Portable Evaporative Cooler
- Airflow
- 11,000 cfm
- Voltage
- 115V AC
- Coverage Area - Maximum
- 3,000 sq ft
- Water Capacity
- 32.8 gal
- Number of Speeds
- 4
- Fill Type
- Hose, Manual
- Color
- Gray
- Includes
- (4) Casters, Hose Adapter
- Amps
- 5.8 A
- Water Connection
- 3/4 in
- Operating Weight
- 126 lb
- Power Source
- Plug-In
- For Location
- Indoor/Outdoor
- Connection Type
- GHT
- Mobility
- Wheels
- Power Source - TS Only
- Plug-In
- Power Source - old
- Plug-In
- Wire Color
- Gray
Dimensions
- Blade Diameter
- 30 in
- Height
- 59 in
- Width
- 26 in
- Depth
- 46 in
Description
Portable Evaporative Cooler, Air Flow 11,000 cfm, Average Coverage Area 3,000 sq ft, 30 in Blade Diameter, 5.8 A Amps, 115V AC, NEMA Plug Configuration - HVAC Not Applicable, Number of Speeds 4, Water Connection 3/4 in, 32.8 gal Water Capacity, Fill Type Hose, Manual
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.