Shop PERFECT AIRE

Window Air Conditioner, 12000 BtuH, R-32

  • Mfr # 4PNC12000
  • Zoro # G711897309

product price: 
$
436.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Width
21 1/2 in
Height
14 3/4 in
Includes
Installation Hardware, Remote Control
Depth
19 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4PNC12000
Zoro #
G711897309
UPC #
842149025380
Country of Origin
Thailand
Voltage
115V AC
Includes
Installation Hardware, Remote Control
High CFM
513 CFM
Color
White
Sound Level dBA
61 dBa
Standards
UL Listed
NEMA Plug Configuration
15A-115V
Air Flow Direction
Four-Way
For Use With
Window Installation Only
Fan-Only Speeds
3
Coverage Area - Maximum
500 sq ft
Coverage Area - Minimum
450 sq ft
Fits Window Type
Double Hung
Duty Rating
Residential Grade
Operation Mode - HVAC
Cooling Only
Remote Control Functions
Full Function
Watts
1,100 W
Compatible Product Type
Window Installation Only
Number of Speeds
3
Control Type
Electronic
Phase
Single
Item
Window Air Conditioner
Weight
63.5 lb
Compressor Technology
Fixed Output (Standard)
NEMA Plug Configuration - HVAC
5-15P
Chassis Type
Slide Out
Refrigerant Type
R-32
Cooling Capacity - Maximum
12,000 BtuH
Programming Capability
24 hr On/Off Timer
Power Source
Plug-In
Sound Level
61 dBA
CEER Rating
10.9
Amps
15 A

Dimensions

Width
21 1/2 in
Height
14 3/4 in
Depth
19 in
Max. Window Width
36 in
Min. Window Height
15 1/2 in
Min. Window Width
23 in

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 450 to 500 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 10.9

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.