Cam Follower, Flat Head Type, 1 3/16 in L

  • Mfr # CR-5/8-XB-SS-FG

  • Zoro # G806451720


product price:  $90.15
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Face Design
Hex Socket
Closure
Double Sealed
Roller Width
7/16 in
Stud Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR-5/8-XB-SS-FG
Zoro #
G806451720
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Width
7/16 in
Stud Length
3/4 in
Stud Thread Size
1/4 in-28
Stud Diameter
1/4 in
Roller Diameter
5/8 in
Hex Drive Size
1/8 in
Stud Thread Length
5/16 in
Overall Length
1 3/16 in

Details

Roller Style
Stud
Face Design
Hex Socket
Closure
Double Sealed
Stud Type
Concentric
Roller Material
Stainless Steel
Item
Cam Follower
Bearing Type
Needle Roller
Stud Material
Stainless Steel
Bearing Material
Stainless Steel
Standards
AS 9100, ISO 9001
Resistance Properties
Corrosion Resistant
Drive Type
Hex Socket
Self Lubricating Bearing
No
Roller Head Type
Flat
Load Direction
Radial
System of Measurement
Inch
Bearing Material Grade
Type 440
Features
Choice of Non-Crowned or Crowned Outer Race, Eccentric Bushing Option for Added Positional Alignment on Stud Versions, Excellent Choice for Outdoor Use or for Applications such as Food Production Facilities that Require Frequent Wash-Down and Cleaning, Food Grade Grease is Available
Drive Location
Head
Duty Type
Standard
Rolling Element Rows
1

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 1 3/16 in, Roller Diameter 5/8 in, Roller Head Type Flat, Roller Material Stainless Steel, Roller Width 7/16 in, Rolling Element Rows 1, Stud Material Stainless Steel, Stud Thread Size 1/4 In.-28, Stud Type Concentric, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade Type 440, Bearing Type Needle Roller, Drive Location Head

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.