Cylindrical, Inductive Proximity Sensor, 12 mm Dia., Brass, M12, 3 Wires, Shielded

  • Mfr # E2E-X2B1D12-M1

  • Zoro # G806458491


product price:  $79.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30 V DC
Length
48 mm
Sensing Distance - Maximum
2 mm
Proximity Sensor Electrical Connection
4 Pin M12 Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E2E-X2B1D12-M1
Zoro #
G806458491
UPC #
4549734471183
Country of Origin
China

Dimensions

Length
48 mm
Overall Diameter
12 mm
Overall Height
48 mm

Details

Item
Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30 V DC
Sensing Distance - Maximum
2 mm
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
1,500 Hz
Operating Temp. Range
-40 Degrees to 85 Degrees C
Includes
Clamping Nuts, Toothed Washer
Description/Special Features
Output Short-Circuit Protection, Reverse Polarity, Surge Suppression
Standards
CE, CSA C22.2, CSA, UL 60947-5-2-14, UL 60947-5-2 4
IP Rating
IP67, IP69K
Electrical Connection
M12
Max. Current Load
16 mA
Style
Cylindrical, Inductive
Series
E2E NEXT
Output Circuit Number of Wires
3
Body Finish
Nickel Plated
Output Circuit Contact Form
NO
Output Circuit Type
PNP
DC Voltage Rating
10-30V DC
Operating Temperature - Minimum
-40 Degrees F
Output Circuit Voltage - Minimum
10 V DC
Body Material
Brass
Includes Indicator Lights
Indicator Lights Included
Output Circuit Voltage - Maximum
30 V DC
Switching Frequency
1,500 Hz
Electrical Installation Type
Direct Connector
Features
Cables with Oil Resistance Shut Out, Easy Installation, Environmental Resistance, Water Resistant, Vibration Resistant, Early Error Detection, Quick Recovery, Prox3 Hybrid Circuitry with Thermal Distance Control 2, E-Jig Compatible, Stable Operation, Oil Resistance, Washdown Resistant
AC Voltage Rating
Not Rated
Load Current - Maximum
200 mA
Sensing Face Shielding
Shielded
Operating Temperature - Maximum
185 Degrees F

Description

Inductive Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 30 V DC, Shielded, Proximity Sensor Operating Frequency 1,500 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 2 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating IP67, IP69K, Case Material Nickel Plated Brass, Length 48 mm, Operating Temp. Range -40 Degrees to 85 Degrees C, Max. Current Load 16 mA

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.