Cleaner and Protectant, 72 hr, Sust, PK12

  • Mfr # MSLS-004-SNKC

  • Zoro # G806590269


product price:Ā  $526.99
/pk 12, $43.92/ea
Free Shipping & Returns

Key Features

Application
Semi-Porous and Porous Surfaces
For Use On
including upholstery, fabric and shoes, pet bedding, sports and outdoor gear
Container Type
Reusable Kit
Color
Opaque Seafoam
Recommended Dilution
10:01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSLS-004-SNKC
Zoro #
G806590269
UPC #
852994004485
Country of Origin
United States

Dimensions

Size
106 fl oz yield

Details

Item
Cleaner and Protectant,72 hr,Sust
Application
Semi-Porous and Porous Surfaces
For Use On
including upholstery, fabric and shoes, pet bedding, sports and outdoor gear
Container Type
Reusable Kit
Color
Opaque Seafoam
Recommended Dilution
10:01
Characteristics
Dual-Action Cleaner & Protectant, Exceptional Cleaning Ability, Natural non-Toxic Extracts, Continues working for up to 72hrs after Drying, Harnesses the Power of Copper and Silver
Weight
15.5 lbs
Includes
Nesting Kit includes Reusable Jug, Reusable 12oz spray bottle and Reusable funnel.
Features
Dual Action - Cleans and Naturally Protects

Description

Cleaner and Protectant,72 hr,Sust, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.