Shop BRENNAN INDUSTRIES
See all product information
Create Account
Strt, SS, Tube Stem 1 in, Cup 1/4 in
- Mfr # N2430-16-16-SS
- Zoro # G806597497
product price:Â
$
49.19
/ea
Key Features
Specific Fitting Shape
Straight
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Hex Size
41 mm
Fitting Side B Pipe Size
1 in
Compatible Tube Wall Thickness
0.083 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N2430-16-16-SS
- Zoro #
- G806597497
- UPC #
- -
- Country of Origin
- India
Dimensions
- Hex Size
- 41 mm
- Fitting Side B Pipe Size
- 1 in
- Compatible Tube Wall Thickness
- 0.083 in
- Overall Length
- 2 1/2 in
- Fitting Side A Tube Outer Diameter
- 1 in
- Thread Size B
- 1-11 1/2
- Fitting Side 2 Pipe Size
- 1 in
- Fitting Side 1 Tube Outer Diameter
- 1 in
- Thread Size 2
- 1-11 1/2
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Compression Fitting Adapter, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Tube Stub, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Material Grade 316, Maximum Operating Pressure 3146 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 1/2 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.