Shop BRENNAN INDUSTRIES
See all product information
Create Account
Nut, StainlessSteel, Compression, 5/8in
Mfr # N0318-10MM-SS
Zoro # G806597541
product price:Â
$
4.19
/ea
Key Features
Specific Fitting Shape
Metric Nut
Fitting Connection Type
Compression
Hex Size
63/64 in
Standards
ASTM A213, ASTM A269
Overall Length
11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N0318-10MM-SS
- Zoro #
- G806597541
- UPC #
- -
- Country of Origin
- India
Dimensions
- Hex Size
- 63/64 in
- Overall Length
- 11/16 in
- Compatible Tube Wall Thickness
- 0.052 in
- Compatible Tube Outer Diameter
- 5/8 in
- Thread Size
- 5/8"
- Wire Rope Length
- 11/16 in
- Length
- 11/16 in
Description
Compression Fitting Nut, Application Hydraulics, Pneumatics, Finish/Coating Not Applicable, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 11/16 in, Thread Size 5/8 In., Specific Fitting Shape Metric Nut, System of Measurement Imperial/Metric, Compatible Tube Outer Diameter 5/8 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Series Brennan Instrumentation, Standards ASTM A213, ASTM A269, Color Silver
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.