Gasket Sealant, 3 oz, Black

  • Mfr # 25228

  • Zoro # G806598517


product price: $24.95
/ea

Key Features

Color
Black
Container Type
Tube
Chemical Base
Oxime Silicone
Specific Gravity
1.44
Container Size
3 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25228
Zoro #
G806598517
UPC #
-
Country of Origin
United States

Dimensions

Container Size
3 oz
Maximum Gap Fill Size
0.13 in

Details

Color
Black
Item
Gasket Sealant
Container Type
Tube
Chemical Base
Oxime Silicone
Specific Gravity
1.44
Flash Point
200 Degrees F
Non-Hardening
Yes
Hardness
Shore A
Product Form
Paste
Maximum Operating Temperature
500 Degrees F
Minimum Operating Temperature
-65 Degrees F
Sealant Type
Gasket Maker
Cure Type
Room Temperature
Storage Requirements
46 Degrees to 82 Degrees F
Specific Sealing Application
Gear Boxes
Resistance Properties
Oil Resistant
Series
The Right Stuff
Features
Low Odor, Non-Corrosive
For Fluid Type
Automotive Fluids
Working Time
1.5 hr
Full Cure Time
1 day
Sensor Safe
Yes
For Material Type
Silicone

Description

Gasket Sealant, Color Black, Container Size 3 oz, Container Type Tube, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Gap Fill Size 0.13 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -65 Degrees F, Series The Right Stuff, Working Time 1.5 hr, Product Form Paste, For Fluid Type Automotive Fluids, For Material Type Silicone, Resistance Properties Oil Resistant, Chemical Base Oxime Silicone, Features Low Odor, Non-Corrosive, Flash Point 200 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.