Alloy Steel Square Bar, 36 in L, 5/16 in W

  • Mfr # 19356_36_0

  • Zoro # G806599347


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
+0.25 in/+0.5 in
Temper
O
Standards
ASTM A322
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19356_36_0
Zoro #
G806599347
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.25 in/+0.5 in
Width Tolerance
+/-0.001 in
Overall Length
36 in
Thickness
0.3125 in
Overall Width
5/16 in

Details

Item
Alloy Steel Square Bar
Material
Alloy Steel
Temper
O
Standards
ASTM A322
System of Measurement
Inch
Thickness Tolerance
+/-0.001 in
Rockwell Hardness
94 HRB
Machinability
50 %
Heat Treatment
Pre-Hardened
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Fabrication
Hot Rolled
Appearance
Metallic
Tolerance Rating
Standard
Tensile Strength
Not Rated
Yield Strength
Not Rated
Brinell Hardness
187
Shape
Square
Material Grade
4142
Mechanical Finish
Mill
Resistance Properties
Wear-Resistant

Description

Alloy Steel Square Bar, Material Alloy Steel, Material Grade 4142, Thickness 0.3125 in, Thickness Tolerance +/-0.001 in, Overall Length 36 in, Overall Width 5/16 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment Pre-Hardened, Mechanical Finish Mill, Yield Strength Not Rated, Tensile Strength Not Rated, Brinell Hardness 187, Rockwell Hardness 94 HRB, Machinability 50 Percent, Standards ASTM A322, Appearance Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.