Carbon Steel Rod, 24 in L, 0.625 in Dia.
Mfr # HR/625-24
Zoro # G806600692
product price:Â $11.69
/eaKey Features
Material
Carbon Steel
Standards
ASTM A36
Overall Length
24 in
Machinability
72 %
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HR/625-24
Zoro #
G806600692
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
24 in
Outside Diameter Tolerance
Not Rated
Outside Diameter
5/8 in
Details
Material
Carbon Steel
Standards
ASTM A36
Machinability
72 %
Mechanical Finish
Mill
System of Measurement
Inch
Heat Treatable
Not Heat Treatable
Fabrication
Hot Rolled
Material Grade
A36
Shape
Rod
Item
Carbon Steel Rod
Yield Strength
45,000 psi
Tolerance Rating
Not Rated
Rockwell Hardness
Not Rated
Heat Treatment
No Heat Treatment
Tensile Strength
60,000 psi
Includes Material Certificate
No Certificates Included
Galvanized
Not Galvanized
Brinell Hardness
137 BHN
Description
Carbon Steel Rod, Material Carbon Steel, Material Grade A36, Overall Length 24 in, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 5/8 in, Outside Diameter Tolerance Not Rated, Yield Strength 45,000 psi, Fabrication Hot Rolled, Rockwell Hardness Not Rated, Brinell Hardness 137 BHN, Tensile Strength 60,000 psi, Machinability 72 Percent, Includes Material Certificate No Certificates Included, Standards ASTM A36, Shape Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.