Steel Fish Tape, Shape Flat, 1/8" dia

  • Mfr # FTXS-240

  • Zoro # G806600708


product price:  $94.69
/ea
Free Shipping & Returns

Key Features

Color
Green
Features
Anti-Bind Case Designed to Reduce Fatigue, Durable, 1/8 in Steel with Laser-Etched Measurement Markings Allow you to Measure and Fish in One Step, Easy-Open Case for Cleaning or Changing Reel Cartridge, Free-Spinning Interior Reel for Faster Fishing, Replacement Tapes Available in Quick-Change Reels, Set Case on the Ground to Free-Up Both Hands for Fishing, Storage Lock Contains Fish Tape During Transport
Material
ABS
Length
12.84 IN / 0.50551 MM
Tape End Style
Formed Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTXS-240
Zoro #
G806600708
UPC #
783310046950
Country of Origin
United Kingdom

Dimensions

Length
12.84 IN / 0.50551 MM
Width
12.84 IN / 0.50551 MM
Tape Width
1/8 in
Tape Length
240 ft
Tape Diameter
1/8 in
Case Diameter
13 in
Height
2.32 IN / 0 MM

Details

Item
Steel Fish Tape
Color
Green
Features
Anti-Bind Case Designed to Reduce Fatigue, Durable, 1/8 in Steel with Laser-Etched Measurement Markings Allow you to Measure and Fish in One Step, Easy-Open Case for Cleaning or Changing Reel Cartridge, Free-Spinning Interior Reel for Faster Fishing, Replacement Tapes Available in Quick-Change Reels, Set Case on the Ground to Free-Up Both Hands for Fishing, Storage Lock Contains Fish Tape During Transport
Material
ABS
Tape End Style
Formed Hook
Graduation Type
Laser Etched Measurement Markings every 1 Foot
Includes Graduation Marks
Yes
Tool Weight
8.7 lb
Replacement Tape Cartridge Number
RFTXS-240
Tape Material
Steel
Tape Tensile Strength
400 lb
Tape Shape
Flat
Case Winding Type
Free-Spinning Interior Reel
Non-Conductive
No
SDS Required
N
Tape End
Formed Eye
Tensile Strength
400 lb
Shape
Round
Handle Type
Less Handles
Case Style
Interior Reel

Description

Steel Fish Tape, Tape End Style Formed Hook, Tape Length 240 ft, Tape Material Steel, Tape Shape Flat, Case Winding Type Free-Spinning Interior Reel, Tape Diameter 1/8 in, Tape Tensile Strength 400 lb, Maximum Wire Capacity Not Applicable, Case Diameter 13 in, Minimum Wire Capacity Not Applicable, Includes Graduation Marks Yes, Non-Conductive No, Voltage Rating Not Applicable, Case Style Interior Reel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.