Class 2, Orange, Hook-and-Loop, Solid, N

  • Mfr # 786F63

  • Zoro # G806602306


product price:  $5.39
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
786F63
Zoro #
G806602306
UPC #
-
Country of Origin
China

Dimensions

Size
3XL
Vest Size
3XL
Minimum Chest Size
58 in
Length
29 in
Reflective Stripe Width
2 in
Maximum Chest Size
62 in

Details

Item
High-Visibility Vest
Color
Orange/Red
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
ANSI Type
Type R, Class 2
Features
Breathable Fabric; 360 Degrees Visibility
Vest Back Style
Solid
Reflective Stripe Border Type
None
Includes Microphone Tab
No
Fall Protection Compatible
No
Includes LED Lights
No
Includes ID Window
No
Number of Inside Pockets
0
Includes Tool Lanyard Grommets
No
Vest Front Style
Solid
Reflective Tape Attachment Type
Stitched
Number of Outside Pockets
0
Safety Vest Style
Standard
Reflective Stripe Location
Shoulder, Torso
Horizontal Stripe Type
Single
Reflective Stripe Main Color
Silver
Includes Tablet Pocket
No
Breakaway
No
Vest Features
Breathable Fabric
Reflective Stripe Color
Silver
UV-Resistant Material
No
Anti-Static
No
Expandable
No
Reflective Tape Type
Glass Bead
Flame-Resistant Properties
Not Flame-Resistant
Total Number of Pockets
0
Fabric Construction
Solid
Standards
ANSI/ISEA 107
Cooling
No

Description

High-Visibility Vest, ANSI Class 2, Vest Size 3XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 360 Degrees Visibility, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.