Class 2, Lime, Hook-and-Loop, Solid, Non

  • Mfr # 786F55

  • Zoro # G806602320


product price:  $5.39
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
786F55
Zoro #
G806602320
UPC #
-
Country of Origin
China

Dimensions

Size
3XL
Reflective Stripe Width
2 in
Minimum Chest Size
58 in
Length
29 in
Maximum Chest Size
62 in
Vest Size
3XL

Details

Item
High-Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Vest Front Style
Solid
Fall Protection Compatible
No
Includes Tablet Pocket
No
Flame-Resistant Properties
Not Flame-Resistant
ANSI Type
Type R, Class 2
Includes Microphone Tab
No
Includes ID Window
No
Reflective Stripe Border Type
None
Reflective Tape Attachment Type
Stitched
Anti-Static
No
Vest Back Style
Solid
Includes LED Lights
No
Total Number of Pockets
0
Features
Breathable Fabric; 360 Degrees Visibility
Reflective Tape Type
Glass Bead
Fabric Construction
Solid
Reflective Stripe Main Color
Silver
Standards
ANSI/ISEA 107
Breakaway
No
Safety Vest Style
Standard
Horizontal Stripe Type
Single
UV-Resistant Material
No
Includes Tool Lanyard Grommets
No
Number of Inside Pockets
0
Expandable
No
Reflective Stripe Location
Shoulder, Torso
Reflective Stripe Color
Silver
Cooling
No
Vest Features
Breathable Fabric
Number of Outside Pockets
0

Description

High-Visibility Vest, ANSI Class 2, Vest Size 3XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 360 Degrees Visibility, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.