Blender, Reprogrammable w Sound Enclosure

  • Mfr # MX1500XTXP

  • Zoro # G8066082


product price:  $1,387.99
/ea
Free Shipping & Returns

Key Features

Type
High Power, Reprogrammable with Sound Enclosure
Capacity
48 oz
HP
3 1/2 hp
Number of Speeds
2
Watts
1,500 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX1500XTXP
Zoro #
G8066082
UPC #
040072006791
Country of Origin
United States

Dimensions

Height
18 in
Width
8 1/2 in
Depth
8 1/4 in
Overall Width
8 1/2 in
Overall Height
16 in
Overall Depth
8 1/4 in

Details

Item
Blender
Type
High Power, Reprogrammable with Sound Enclosure
Capacity
48 oz
HP
3 1/2 hp
Number of Speeds
2
Watts
1,500 W
RPM High
20,000 RPM
Material
Die-Cast Base, Stackable BPA Free Polycarbonate Jar
Hz
60
Color
Black
Standards
cETLus, NSF
Includes
BPA Free Stackable Polycarbonate Container, Removable Jar Pad
Voltage
120V AC
Amps
13 A
Special Features
4 Reprogrammable Beverage Stations, Adjustable Speed Controls with Sound Closure, Daily and Total Drink Counter
Maximum Speed
45,000 RPM
Horsepower
3 1/2 hp
Features
4 Reprogrammable Beverage Stations, Dishwasher Safe, Easily Removable Container Cover with Removable Clear Cap Lets You Add Ingredients and Reduce Pressure During Hot Food Blending, Easy to Clean, Electronic-Membrane Keypad, One Piece, Removable Jar Pad
Current
12.5 A
Product Type
Blender
Includes Sound Enclosure
Yes
Blending Functions
Pulse
Wattage
1,500 W
Weight
22 lb
Actuation
Electronic Keypad
Container Material
Copolyester
Frequency
60 Hz

Description

Blender, Capacity 48 oz, Horsepower 3 1/2 hp, Overall Width 8 1/2 in, Overall Depth 8 1/4 in, Overall Height 16 in, Blending Functions Pulse, Number of Speeds 2, Voltage 120V AC, Maximum Speed 45,000 RPM, Wattage 1,500 W, Actuation Electronic Keypad, Color Black, Container Material Copolyester, Includes Sound Enclosure Yes, Current 12.5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.