This item is Discontinued.
This item is Discontinued.
HoneycombPaper, 18.7lb, 1,000ft, Brown, Roll (Discontinued)
Mfr #
CBP2
Zoro #
G806614514
UPC # 50077922993142
Country of Origin United States
Category Packing Paper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CBP2
Zoro #
G806614514
UPC #
50077922993142
Country of Origin
United States
Dimensions
Width
12"
Length
1700
Roll Dia.
12"
Sheet Width
12 in
Roll Width
15 1/4 in
Sheet Length
1,700 ft
Height
12"
Roll Length
1,000 ft
Details
Item
Honeycomb Paper
Color
Tan
Basis Weight
18.7 lbs.
Packing Paper Type
Honeycomb Paper
Sheets per Bundle
1
Recycling Information
100%
Material
Recycled Paper
Bundle Weight
18.7 lb
Roll Weight
18 11/16 lb
Application
Damage, Moving, Shifting, Storage
Packing Paper Form
Roll
Description
HoneycombPaper,18.7lb,1,000ft,Brown,Roll
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.