
3 in W Floater Scrub Brush, Pink
Mfr # 40541EC26
Zoro # G806620980
product price: $13.20
/eaSold in multiples of 6 for $79.20
Key Features
Brush Width
3 in
Length
8 in
Features
Ergonomic Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40541EC26
Zoro #
G806620980
UPC #
085404011258
Country of Origin
Mexico
Dimensions
Brush Width
3 in
Length
8 in
Details
Bristle Color
Pink
Item
Floater Scrub Brush
Features
Ergonomic Handle
Description
Color Coded 8 in,Floater Scrub Brus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.