T40 x 1" Torx VORTEX Impact Power Bit - 25 Pack

  • Mfr # CAVB1T40-25

  • Zoro # G806621222


product price:  $0.96
/ea
Sold in multiples of 25 for $24.00

Key Features

Overall Length
1 in
Finish
Black Oxide
Insulated
No
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAVB1T40-25
Zoro #
G806621222
UPC #
697099349082
Country of Origin
China

Dimensions

Overall Length
1 in

Details

Item
Ct Apex Bit,Vortex,1" T40
Finish
Black Oxide
Insulated
No
Material
Steel

Description

Ct Apex Bit,Vortex,1 In. T40

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.