This item is Discontinued.

Zoro Select 0.5" Hole x #13 Carbon Steel Expanded A36-Standard 22555_12_24

0.5" Hole x #13 Carbon Steel Expanded A36-Standard (Discontinued)

  • Mfr # 22555_12_24
  • Zoro # G806625909
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22555_12_24
Zoro #
G806625909
UPC #
-
Country of Origin
United States

Dimensions

Opening Size
0.312 in x 0.938 in
Strand Thickness
0.092 in
Strand Width
0.096 in
Trade Size
1/2 in-#13
Overall Thickness
0.204 in
Hole Diameter
0.5 in
Overall Width
12 in
Diamond Size
0.5 in x 1.2 in
Long Way Diamond Size
1.2 in
Short Way Diamond Size
0.5 in
Overall Length
24 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Item
Carbon Steel Expanded Sheet
Yield Strength
36,000 psi
Tensile Strength
58,000 psi
Open Area
57 %
Thickness Tolerance
+/-0.03 in
Standards
ASTM A36
Shape
Rectangular
Includes Material Certificate
No Certificates Included
Short Way of Opening
0.312 in
Mechanical Finish
Mill
Rockwell Hardness
B84
Tolerance Rating
Standard
Long Way of Opening
0.938 in
Appearance
Metallic
Diamond Pattern
Raised
Machinability
72 %
Weight Per Area
2.94 lb/sq ft
Fabrication
Hot Rolled
Brinell Hardness
140
System of Measurement
Inch
Material Grade
A36
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 24 in, Overall Thickness 0.204 in, Overall Width 12 in, Diamond Pattern Raised, Strand Thickness 0.092 in, Strand Width 0.096 in, Trade Size 1/2 in-#13, Long Way Diamond Size 1.2 in, Short Way Diamond Size 0.5 in, Long Way of Opening 0.938 in, Short Way of Opening 0.312 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.