0.5" Hole x No 13 Carbon Steel Expanded A36-Flattened

  • Mfr # 22496_12_24

  • Zoro # G806625916


product price:  $16.85
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Thickness Tolerance
+/-0.03 in
Opening Size
0.265 in x 1 in
Tensile Strength
58,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22496_12_24
Zoro #
G806625916
UPC #
-
Country of Origin
Multiple

Dimensions

Opening Size
0.265 in x 1 in
Trade Size
1/2 in-#13
Strand Thickness
0.078 in
Strand Width
0.107 in
Overall Thickness
0.078 in
Diamond Size
0.5 in x 1.25 in
Hole Diameter
0.5 in
Overall Length
24 in
Long Way Diamond Size
1.25 in
Short Way Diamond Size
0.5 in
Overall Width
12 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Thickness Tolerance
+/-0.03 in
Tensile Strength
58,000 psi
Item
Carbon Steel Expanded Sheet
Yield Strength
48,000 psi
Open Area
52 %
Standards
ASTM A36
Long Way of Opening
1 in
Weight Per Area
2.88 lb/sq ft
Machinability
72 %
Diamond Pattern
Flattened
Rockwell Hardness
B84
Appearance
Metallic
Material Grade
A36
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Fabrication
Hot Rolled
Shape
Rectangular
Short Way of Opening
0.265 in
Brinell Hardness
140
Mechanical Finish
Mill
Tolerance Rating
Standard
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 24 in, Overall Thickness 0.078 in, Overall Width 12 in, Diamond Pattern Flattened, Strand Thickness 0.078 in, Strand Width 0.107 in, Trade Size 1/2 in-#13, Long Way Diamond Size 1.25 in, Short Way Diamond Size 0.5 in, Long Way of Opening 1 in, Short Way of Opening 0.265 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.