Shop XPOWER

Axial Blower, Blue, ABS, 9-3/8 in H

  • Mfr # X-39AR-Blue

  • Zoro # G806626524


product price: 
$
246.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
Variable
Power Cord Length
20 ft
Housing Color
Blue
Pivoting
Yes
NEMA Plug Configuration
5-15P
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X-39AR-Blue
Zoro #
G806626524
UPC #
848025041741
Country of Origin
China

Dimensions

Power Cord Length
20 ft
Overall Width
19 3/16 in
Overall Height
9 3/8 in
Overall Length
18 9/16 in
Housing Diameter
14 in
Blower Wheel Diameter
14 in
Wire Rope Length
18 9/16 in
Length
18 9/16 in

Details

Number of Speeds
Variable
Housing Color
Blue
Item
Axial Blower
Pivoting
Yes
NEMA Plug Configuration
5-15P
Application
Commercial, Home and Office
Standards
CETL, ETL
Number of Power Outlets
2
Housing Material
ABS
Maximum Airflow Capacity
2,100 cfm
Motor Horsepower
1/4 hp
Air Flow Direction
360 Degrees
Full Load Current
1.6 A
Frequency
60 Hz
Product Type
Axial Blower
Motor Speed
1,700 RPM
Daisy Chain Capability
Yes
Nameplate Voltage
115V AC
Includes Hose
No
GFCI Protected
No
Daisy Chain Capacity
3 Units
Telescopic Handle Included
No
Daisy Chain Capacity - Maximum
3
Propeller Material
ABS

Description

Axial Blower, Pivoting Yes, Air Flow Direction 360 Degrees , Maximum Airflow Capacity 2,100 cfm, Number of Speeds Variable, Motor Horsepower 1/4 hp, Nameplate Voltage 115V AC, Full Load Current 1.6 A, Frequency 60 Hz, Daisy Chain Capability Yes, Daisy Chain Capacity 3 Units, Number of Power Outlets 2, NEMA Plug Configuration 5-15P, GFCI Protected No, Power Cord Length 20 ft, Blower Wheel Diameter 14 in, Standards CETL, ETL, Overall Height 9 3/8 in, Overall Length 18 9/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.