Tapered Roller Bearing Cones
Mfr # JLM714110
Zoro # G806626609
product price:Â $38.79
/eaKey Features
Cup Width
0.748 in
Outside Diameter
4 33/64 in
System of Measurement
Inch
Bore Diameter
75 mm
Ring Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JLM714110
Zoro #
G806626609
UPC #
-
Country of Origin
United States
Dimensions
Cup Width
0.748 in
Outside Diameter
4 33/64 in
Bore Diameter
75 mm
For Cup Width
19 mm
Overall Width
19 mm
Details
Item
Tapered Roller Bearing Cup
System of Measurement
Inch
Ring Material
Alloy Steel
Compatible Cone Manufacturer Part Number
JLM714149
Description
Tapered Roller Bearing Cones
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.