Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Hand Sanitizer, 515 mL, Fragrance Free, PK4 5009-04

Hand Sanitizer, 515 mL, Fragrance Free, PK4 (Discontinued)

  • Mfr # 5009-04
  • Zoro # G806629242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5009-04
Zoro #
G806629242
UPC #
-
Country of Origin
United States

Dimensions

Size
17.4 fl oz
Container Size
17.4 oz

Details

Formula
Ethyl Alcohol
Hygiene Form
Foam
Hygiene Properties
Perfume Free
Hygiene Series
PURELL(R)
Fragrance
Fragrance Free
Packaging Type
Pump Bottle
Requires Dispenser
Yes
Standards
UL 2783 Registered, USDA
Color
Clear
Item
Hand Sanitizer
Container Type
Pump Bottle
Form
Foam
Green Certification or Other Recognition
USDA Certified Biobased Product
Features
Clinically Proven to Help Maintain Skin Health, Proven to Kill 99.99% of Most Common Germs that May Cause Illness
Application
Healthcare
Alcohol Content
70 %
Product Type
Hand Sanitizer
Series
Advanced
NSF Rating
Not Rated
Number of Pumps Included
4

Description

Hand Sanitizer, Form Foam, Formula Ethyl Alcohol, Container Type Pump Bottle, Container Size 17.4 oz, Fragrance Fragrance Free, Hygiene Properties Perfume Free, Requires Dispenser Yes, Series Advanced, Number of Pumps Included 4, NSF Rating Not Rated, Manufacturer Dispenser Part Number Not Applicable, Color Clear, Product Type Hand Sanitizer, Standards UL 2783 Registered, USDA, Application Healthcare, Alcohol Content 70 Percent

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, CO, CT, DE, MD, NH, NY, OH, RI, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.