Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F05.02.1515
Zoro #
G806868078
UPC #
-
Country of Origin
France
Dimensions
Container Size
5 gal
Details
Item
Firefighting Foam
Non-Toxic
Yes
Foam Series
ECOPOL
Firefighting Foam Type
Fluorine-Free Foams (FFF)
Application
Class A and Class B fires
Container Type
Pail
Biodegradable
Yes
Concentration Type
Concentrated
Formulation
Ethanol, Alkyl Betaine, Lauryl Alcohol
Description
Firefighting Foam, Biodegradable Yes, Container Size 5 gal, Container Type Pail, Coverage Area Not Applicable, Firefighting Foam Type Fluorine-Free Foams (FFF), Formulation Ethanol, Alkyl Betaine, Lauryl Alcohol, Non-Toxic Yes, Concentration Type Concentrated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.