This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F05.02.1516
Zoro #
G806868085
UPC #
-
Country of Origin
France
Dimensions
Container Size
55 gal
Details
Item
Firefighting Foam
Non-Toxic
Yes
Container Type
Drum
Firefighting Foam Type
Fluorine-Free Foams (FFF)
Concentration Type
Concentrated
Biodegradable
Yes
Formulation
Ethanol, Alkyl Betaine, Lauryl Alcohol
Concentration
3 %
Description
Firefighting Foam, Biodegradable Yes, Container Size 55 gal, Container Type Drum, Coverage Area Not Applicable, Firefighting Foam Type Fluorine-Free Foams (FFF), Formulation Ethanol, Alkyl Betaine, Lauryl Alcohol, Non-Toxic Yes, Concentration Type Concentrated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.