Shop ZORO SELECT
See all product information
Create Account
Ultra Soft Silicone Tubing
Mfr # ZUSA-HT-5746
Zoro # G806876806
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Wall Thickness
1/16"
Color
White
Temp. Range
-20° to 430° F
Tube Hardness
Ultra Soft (<55A)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-HT-5746
- Zoro #
- G806876806
- UPC #
- 193005266769
- Country of Origin
- China
Dimensions
- Wall Thickness
- 1/16"
- Inside Dia.
- 3/32"
- Outside Dia.
- 7/32"
- Tube Length
- 1200"
- Tube Bend Radius
- 25/32"
- Bend Radius
- 25/32 in
- Overall Length
- 100 ft
- Inside Diameter
- 3/32 in
- Outside Diameter
- 7/32 in
- Wire Rope Length
- 100 ft
- Length
- 100 ft
Description
Ultra Soft Silicone Tubing, Application Beverage, Food, Water, Color White, Food Application Food and Beverage, Hardness Shore A 40, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 11.6 psi, Maximum Operating Temperature 430 Degrees F, Outside Diameter 7/32 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.