Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19 pc. SHOCKWAVE Impact Duty 3/8" Drive Metric Deep Well Socket Set, PACKOUT Low Compact Organizer

  • Mfr # 49-66-6801

  • Zoro # G806898136


product price: $124.97
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Number of Pieces
19
Finish
Black Phosphate
Socket Shape
6-Point
Container Features
Removable Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6801
Zoro #
G806898136
UPC #
452426115390
Country of Origin
China

Dimensions

Drive Size
3/8 in
Deep Socket Style/Size
19 Deep 6-Point: 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm
Container Width
2 1/2 in
Socket Size Range
6 mm to 24 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 6 mm, 7 mm, 8 mm, 9 mm
Container Height
9 3/4 in
Container Length
16 1/4 in
Deep Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 6 mm, 7 mm, 8 mm, 9 mm
Socket Depth
Deep

Details

Item
Socket Set
Number of Pieces
19
Finish
Black Phosphate
Socket Shape
6-Point
Container Features
Removable Tray
Standards
ASME
Drive Type
Impact
Impact Rated
Yes
Material
Chrome Molybdenum Alloy Steel
Measurement Type
Metric, SAE
Container Type
Case
Includes Deep Sockets
Deep Sockets Included
Number of Deep Sockets
19
Includes Drive Tools
No
Product Type
Socket Set
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Compatible Modular System
PACKOUT(TM)
Tether Status
Not Tether Capable
Flex Socket Count/Style
0
Includes Socket Bits
Socket Bits Not Included
Includes Standard Sockets
Standard Sockets Not Included
Includes Flex Sockets
Flex Sockets Not Included
Impact Rated Status
Impact Rated
Series
SHOCKWAVE(TM) Impact Duty
Includes Torx Sockets
Torx Sockets Not Included
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Includes
19 Deep Metric Sockets

Description

Socket Set, Standard Socket Count/Style 0, Deep Socket Count/Style (19) 6-Point, Deep Socket Style/Size 19 Deep 6-Point: 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, Flex Socket Count/Style 0, Impact, Drive Size 3/8 in, Metric, SAE, 6-Point, Black Phosphate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.