3/8 in. x 8 in. Straight Shank Rebar Cutter
Mfr # 48-20-6770
Zoro # G806898143
product price:Â $31.47
/eaKey Features
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-20-6770
Zoro #
G806898143
UPC #
045242619177
Country of Origin
China
Dimensions
Drill Bit Size
3/8 in
Overall Length
8 in
Drill Bit Sizes Included
(1) SS Rebar Cutter
Maximum Drilling Depth
6"
Shank Diameter
3/8 in
Flute Length
6 in
Shank Length
2 in
Details
Item
Straight Shank 3/8" X 8" Rebar Cutter
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Decimal Equivalent
0.375
Number of Flutes
4
Primary Material Application
Concrete
Flute Type
Regular Spiral
Impact Rated
No
For Tool Type
Hammer Drill
Description
Rebar Cutter Drill Bit, 3/8 in Drill Bit Size, Carbide Tipped, 8 in Overall Length, Straight with Three Flats, 6 in Maximum Drilling Depth, 3/8 in Shank Diameter, Not Applicable Shank Hex Size, 2 in Shank Length, Regular Spiral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.