13/16 in. x 12 in. Straight Shank Rebar Cutter
Mfr # 48-20-6784
Zoro # G806898150
product price: $48.97
/eaKey Features
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Drill Bit Point Type
Conventional Point
Primary Material Application
Concrete
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-6784
Zoro #
G806898150
UPC #
045242619078
Country of Origin
China
Dimensions
Drill Bit Size
13/16 in
Overall Length
12 in
Shank Diameter
13/16 in
Shank Length
2 in
Flute Length
10 in
Drill Bit Sizes Included
(1) SS Rebar Cutter
Maximum Drilling Depth
10"
Details
Item
Straight Shank 13/16" X 12" Rebar Cutter
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Drill Bit Point Type
Conventional Point
Primary Material Application
Concrete
Flute Type
Regular Spiral
For Tool Type
Hammer Drill
Measurement System
Fractional Inch
Number of Flutes
4
Cutting Direction
Right Hand
Impact Rated
No
Decimal Equivalent
0.8125
Description
Rebar Cutter Drill Bit, 13/16 in Drill Bit Size, Carbide Tipped, 12 in Overall Length, Straight with Three Flats, 10 in Maximum Drilling Depth, 13/16 in Shank Diameter, Not Applicable Shank Hex Size, 2 in Shank Length, Regular Spiral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.