PACKOUT Low-Profile Organizer Tray for 19 pc. SHOCKWAVE Impact Duty 3/8 in. Drive Metric Deep Well Sockets
Mfr # 49-66-6831
Zoro # G806898174
product price: $19.49
/eaKey Features
For Socket Size/Type
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 6 mm, 7 mm, 8 mm, 9 mm
Includes End Tangs
End Tangs Included
Compatible Modular System
PACKOUT(TM)
SAE or Metric
Metric
Features
Socket Tray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-66-6831
Zoro #
G806898174
UPC #
452426166880
Country of Origin
China
Dimensions
For Socket Size/Type
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 6 mm, 7 mm, 8 mm, 9 mm
Overall Width
8 1/16 in
Overall Height
1 7/16 in
Overall Depth
12 in
Drive Size
3/8 in
Details
Item
Socket Tray
Includes End Tangs
End Tangs Included
Compatible Modular System
PACKOUT(TM)
SAE or Metric
Metric
Features
Socket Tray
Part of a Modular System
Modular System Part
Number of Posts/Slots
19
Number of Trays
1
Number of Rows
2
Color
Black
Material
Plastic
For Tool Type
Sockets
Style
Socket Tray
For Socket Type
Deep
Number of Pieces
19
Description
Black, Socket Tray, Plastic, 8 1/16 in Overall Width, 12 in Overall Depth, 1 7/16 in Overall Height, Compatible Modular System PACKOUT(TM), Finish Not Applicable, For Socket Size/Type 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 6 mm, 7 mm, 8 mm, 9 mm, Includes Not Applicable, Includes End Tangs End Tangs Included, Number of Handles 0, Number of Posts/Slots 19, Number of Rows 2, Number of Trays 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.