Shop ZORO SELECT

Carbon Steel Bar, 36" L, 3/8" W

  • Mfr # 18f.188x.375-36

  • Zoro # G806904714


product price:  $15.79
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-3 in
Thickness Tolerance
0 in/-0.003 in
Material Grade
1018
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18f.188x.375-36
Zoro #
G806904714
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Thickness
0.19 in
Overall Length
36 in
Width Tolerance
0 in/-0.003 in
Overall Width
3/8 in

Details

Item
Carbon Steel Rectangular Bar
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Thickness Tolerance
0 in/-0.003 in
Material Grade
1018
Shape
Rectangular
Mechanical Finish
Polished
Tensile Strength
80,000 psi
Brinell Hardness
70 BHN
Tolerance Rating
Standard
Heat Treatment
Case-Hardened
Machinability
78 %
System of Measurement
Inch
Fabrication
Cold Rolled
Yield Strength
54,000 psi
Rockwell Hardness
39 HRC
Heat Treatable
Heat Treatable
Flatness Tolerance
+/-0.008 in
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized
Resistance Properties
Wear-Resistant

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.19 in, Thickness Tolerance 0 in/-0.003 in, Overall Length 36 in, Overall Width 3/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Polished, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70 BHN, Rockwell Hardness 39 HRC, Machinability 78 Percent, Standards ASTM A108, ASTM A29

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.