Shaft Collar, Clamp, 2Pc, 2 In, 316 SS

  • Mfr # SP-32-ST

  • Zoro # G8069406


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Material
316 stainless steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
3 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP-32-ST
Zoro #
G8069406
UPC #
634529119198
Country of Origin
United States

Dimensions

Bore Dia.
2 in
Outside Dia.
3 in
Dimension Type
Inch
Width
11/16 in
Screw Size
5/16"-24
Clearance Dia.
3.273 in
Width Tolerance
+0.003/-0.010 in
For Shaft Diameter
1 15/16 in
Bore Diameter
2 in
Clearance Diameter
3.27 in
Collar Width
11/16 in
Screw Thread Size
5/16"-24
Collar Outside Diameter
3 in

Details

Material
316 stainless steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
System of Measurement
Inch
Item
Shaft Collar
Material - Collars
316 Stainless Steel
Item - Shaft Collars
Shaft Collar
Shaft Locking Type - Couplings
2 Piece Clamp
Bore Type - Collars
Plain Bore
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
190 lb-in
Bore Tolerance
+0.002/+0.0005 in
Shaft Locking Type
Clamp On
Bore Type
Round
Screw Material Grade
316
Collar Construction
2-Piece
Shaft Tolerance
+0.0000/-0.0005 in
Screw Location from Center
1.25 in
Maximum Operating Temperature
350 Degrees F
Screw Material Finish
Bright
Minimum Operating Temperature
-40 Degrees F
Collar Material
Stainless Steel
Included Screws
(2) Hex Socket Cap Screw
Collar Material Grade
316
Collar Material Finish
Bright
Resistance Properties
Corrosion Resistant
Weight
0.7061 lbs
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Location (R)
1.250 in
Screw Finish
Bright
Finish
Bright, No Plating
Number of Screws
2

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.27 in, Collar Width 11/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.