Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Cleaning Attachment

  • Mfr # 66623

  • Zoro # G807044266


product price: $107.99
/ea
Free Shipping & Returns

Key Features

For Use With
K9-306 FlexShaft(R) Machine
Connection Size
3/8 in
Fits Brand
Ridgid
Features
Cleans Drains Wall to Wall, Chain Knocker Cleans 4" Drains, Removes Grease and Soft Blockages
Tool Series
K9-306
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623
Zoro #
G807044266
UPC #
095691666239
Country of Origin
Finland

Dimensions

Connection Size
3/8 in
Minimum Drain Line Inside Diameter
4 in
Cutter Length
4 in
Maximum Drain Line Inside Diameter
4 in
Length
1-1/2 in
Width
7-1/2 in
Height
1-1/2 in

Details

Item
Drain Cleaning
For Use With
K9-306 FlexShaft(R) Machine
Fits Brand
Ridgid
Features
Cleans Drains Wall to Wall, Chain Knocker Cleans 4" Drains, Removes Grease and Soft Blockages
Tool Series
K9-306
Compatible Cleaner Manufacturer Part Number
66593
Product Type
Knocker
Compatible Cleaner Series
Ridgid K9-306
Head Type
Chain Knocker
Cutter Type
Chain Knocker
Application
Pipe Wall Cleaning
Material
Steel
Color
Silver

Description

Drain Cleaning Attachment, Head Type Chain Knocker, Compatible Cleaner Series Ridgid K9-306, Connection Size 3/8 in, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 4 in, Product Type Knocker, Compatible Cleaner Manufacturer Part Number 66593, Application Pipe Wall Cleaning, Cutter Length 4 in, Cutter Type Chain Knocker, Features For all Pipe Types, For Soft Blockages and Grease, Fits Brand Ridgid, For Use With K9-306 FlexShaft(R) Machine, Tool Series K9-306

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.