Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Cleaning Attachment

  • Mfr # 71858

  • Zoro # G807044341


product price: $64.79
/ea

Key Features

For Use With
K9-306 FlexShaft(R) Machine
Connection Size
3/8 in
Features
Penetrating Tip Functionality with Smooth Chains when Carbide Tipped Chains are too Aggressive
Fits Brand
Ridgid
Overall Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71858
Zoro #
G807044341
UPC #
095691718587
Country of Origin
Finland

Dimensions

Connection Size
3/8 in
Overall Length
7/8 in
Maximum Drain Line Inside Diameter
6 in
Minimum Drain Line Inside Diameter
6 in
Width
0.86 in
Length
0.86 in
Height
0.94 in

Details

Item
Drain Cleaning
For Use With
K9-306 FlexShaft(R) Machine
Features
Penetrating Tip Functionality with Smooth Chains when Carbide Tipped Chains are too Aggressive
Fits Brand
Ridgid
Compatible Cleaner Manufacturer Part Number
66593
Compatible Cleaner Series
Ridgid K9-306
Application
plumbing, drain cleaning
Head Type
Penetrating Ball
Tool Series
K9-306
Product Type
Penetrating Head
Material
Steel
Color
Silver
Capacity
3" - 6"

Description

Drain Cleaning Attachment, Head Type Chain Knocker, Compatible Cleaner Series Ridgid K9-306, Connection Size 3/8 in, Maximum Drain Line Inside Diameter 6 in, Minimum Drain Line Inside Diameter 6 in, Product Type Penetrating Ball, Compatible Cleaner Manufacturer Part Number 66593, Application Pipe Wall Cleaning, Features Penetrating Tip Functionality with Smooth Chains when Carbide Tipped Chains are too Aggressive, Fits Brand Ridgid, For Use With K9-306 FlexShaft(R) Machine, Overall Length 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.