Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid Drain Cleaner Accessory 64863

Drain Cleaner Accessory (Discontinued)

  • Mfr # 64863
  • Zoro # G807045942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64863
Zoro #
G807045942
UPC #
095691648631
Country of Origin
United States

Dimensions

Overall Length
19 1/2 in
Overall Height
22 1/8 in
Overall Width
46 1/4 in

Details

Item
Drain Cleaner Accessory
For Use With
Sectional Drain Cleaner
Material
Steel
Features
Add Your K-5208 Unit, New Cable Carriers or Existing A-8 Carriers to the Cart to Create All-in-One Mobile Workstation, Click the Wheel Lock into Place to Keep the Cart Stable when Working in the Mounted Horizontal Position and Click It Again to Lock It into Place when Putting It Away, Leverage the Stair Climber Feature for Reduced Effort when Transporting Up or Down Stairs, Store the Cart Horizontally or Vertically to Accommodate Space on the Truck or at the Shop
Fits Brand
Ridgid
Compatible Cleaner Manufacturer Part Number
Ridgid K-5208
Compatible Cleaner Series
Ridgid K-5208

Description

Drain Cleaner Accessory, Product Type Transport Cart, Compatible Cleaner Manufacturer Part Number Ridgid K-5208, Compatible Cleaner Series Ridgid K-5208, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.