Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Cleaning Cable

  • Mfr # 64343

  • Zoro # G807045973


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Cable Type
1/4 in x 50 ft Hollow Core
Cable End Type
Coupling
Compatible Machine Type
Drum Machines
Product Type
Cable Assembly
Minimum Drain Line Inside Diameter
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64343
Zoro #
G807045973
UPC #
095691643438
Country of Origin
China

Dimensions

Minimum Drain Line Inside Diameter
1 1/4 in
Cable Diameter
1/4 in
Maximum Drain Line Inside Diameter
2 in
Cable Length
50 ft
Length
21.75 in
Width
21 in
Height
4.25 in

Details

Item
Drain Cleaning
Cable Type
1/4 in x 50 ft Hollow Core
Cable End Type
Coupling
Compatible Machine Type
Drum Machines
Product Type
Cable Assembly
Number of Cables Included
1
Application
Drain Cleaning
Core Type
Hollow Core
Compatible Cleaner Series
K9-102

Description

Drain Cleaning Cable, Product Type Cable Assembly, Compatible Machine Type Drum Machines, Compatible Cleaner Series K9-102, Maximum Drain Line Inside Diameter 2 in, Minimum Drain Line Inside Diameter 1 1/4 in, Cable Diameter 1/4 in, Cable Length 50 ft, Core Type Hollow Core, Cable End Type Coupling, Application Drain Cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.