Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Cutter Replacement Wheel

  • Mfr # 66943

  • Zoro # G807046048


product price: $34.29
/ea

Key Features

Overall Length
1-1/2 in
Features
For Copper and Plastic
Weight
32 lb
Application
Industrial
For Use With
PTC-400 Power Tubing Cutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66943
Zoro #
G807046048
UPC #
095691669438
Country of Origin
China

Dimensions

Overall Length
1-1/2 in
Overall Width
9.4 in
Overall Height
15.9 in
Height
0.5 in
Width
1-1/2 in

Details

Item
Pipe Cutter Replacement Wheel
Features
For Copper and Plastic
Weight
32 lb
Application
Industrial
For Use With
PTC-400 Power Tubing Cutter
Primary Application
Profession plumbing, electrical contractors, Mechanical Contractors, service and repair
Color
Silver
Jaw Material
Steel

Description

Pipe Cutter Replacement Wheel, Product Type Tubing Cutter Wheel, Compatible Threader Manufacturer Part Number PTC-400, Overall Length 11.6 in, Overall Width 9.4 in, Overall Height 15.9 in, Application Industrial, Features Easy Maintenance, High Efficiency, Portable, Quality Cuts, Simple Control, For Use With PTC-400 Power Tubing Cutter, Weight 32 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.