Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disp Carry-Out Ctnr, 5 1/8 in W, WH, PK500

  • Mfr # D32RB

  • Zoro # G807055958


product price: $136.99
/pk 500, $0.27/ea
Free Shipping & Returns

Key Features

Type
Base
Capacity
32 oz
Material
Paper
Color
White
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D32RB
Zoro #
G807055958
UPC #
00016194076332
Country of Origin
United States

Dimensions

Depth
5.13"
Height
4.5"; 4.5"
Width
5.13"
Diameter
5.13"

Details

Type
Base
Capacity
32 oz
Material
Paper
Color
White
Number of Compartments
1
Microwave Safe
No
Item
Disposable Carry-Out Food Container
Use Lid Number
D32LD
Basic Foodware Material
Paperboard
Disposable Foodware Color
White
Includes Lid
No
Container Style
Base Container
Disposable Utensil Type
Carry-Out Food Container
Shape
Round
USDA Certified Bio-based Products
No
Product Type
Carry-Out Food Container
Label Shape
Round
Closure Type
Detached Lid
SFI Certified
No
BPI Certified
No
Coating or Lining
Uncoated/Unlined
Specific Material
Paperboard
Maximum Temperature
180 Degrees F
Weight
Medium-Weight
FSC Certified
No
Bio-Based
No
Item Weight
Medium-Weight
Compostable
Not Compostable
Recyclable
No
Features
Base Only

Description

Disposable Carry-Out Food Container, Bio-Based No, BPI Certified No, Capacity 32 oz, Closure Type Detached Lid, Coating or Lining Uncoated/Unlined, Color White, Compostable Not Compostable, Container Style Base Container, Depth 5 1/8 in, Diameter 5 1/8 in, FSC Certified No, Height 4 1/2 in, Includes Lid No, Material Paper, Microwave Safe No, Number of Compartments 1, Product Type Carry-Out Food Container, Recyclable No, SFI Certified No, Shape Round, Specific Material Paperboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.